Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Lead Screw, 0.003 in/ft Lead

  • Mfr # LSR1201T-0508-RS-NNN-NNN-N

  • Zoro # G709788558


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Thread Direction
Right
Assembly Type
Lead Screw and Nut Assembly
Nut Flange Thickness
6.4 mm
Nut Length
38.1 mm
Percent Efficiency
24%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSR1201T-0508-RS-NNN-NNN-N
Zoro #
G709788558
UPC #
-
Country of Origin
United States

Dimensions

Nut Flange Thickness
6.4 mm
Nut Length
38.1 mm
Screw Length
508 mm
Nut Flange Diameter
44.5 mm
Nut Diameter
16.9 mm
Screw Diameter
12 mm
Nut Mounting Hole Diameter
5.6 mm
Lead Length
1 mm
Nut Bolt Circle Diameter
35.7 mm

Details

Item
Precision Lead Screw
Thread Direction
Right
Assembly Type
Lead Screw and Nut Assembly
Percent Efficiency
24%
Screw Material Grade
300
Nut Type
Standard
Screw Material
Stainless Steel
Nut Shape
Round
Screw Type
Lead Screw
Coating Material
PTFE
Right End Components
None
Nut Drag Torque
Free Wheeling
Left End Components
None
Nut Material
Stainless Steel
Lead Accuracy
0.003 in/ft
Nut Dynamic Load Capacity
778 N

Description

Precision Lead Screw, Nut Type Standard, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Nut Shape Round, Screw Diameter 12 mm, Lead Length 1 mm, Screw Length 508 mm, Nut Length 38.1 mm, Nut Flange Diameter 44.5 mm, Nut Dynamic Load Capacity 778 N, Assembly Type Lead Screw and Nut Assembly, Nut Bolt Circle Diameter 35.7 mm, Nut Diameter 16.9 mm, Nut Flange Thickness 6.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.