Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Profile Guide, 1000mm L, 12 mm W, 8 mm H

  • Mfr # MR12R-1000

  • Zoro # G2803787


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Type
Mini-Rail
Overall Length
1,000 mm
Overall Width
12 mm
Overall Height
8 mm
Rail Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR12R-1000
Zoro #
G2803787
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1,000 mm
Overall Width
12 mm
Overall Height
8 mm
Mounting Hole Size
3.5 mm
Manufacturer Size
12

Details

Item
Miniature Profile Guide
Type
Mini-Rail
Rail Material
Aluminum
Number of Rail Holes
40
Rail Finish
Ceramic Coated
For Use With
Mini-Rail Carriages
Mounting Hole from Shaft End
10 mm
Raceway
Ceramic Coated
Mounting Hole Center to Center
25 mm
Number of Mounting Holes
40
Raceway Material
Ceramic Coated
Series
MR
Operating Temperature - Minimum
-400 Degrees F
Requires Lubrication
Lubricant Not Required
Includes Rollers
Rollers Not Included
Mounting Hole Center to Shaft End
13 mm
Operating Temperature - Maximum
400 Degrees F
System of Measurement
Metric
Weight
220 g
Rail Type
Profile

Description

Miniature Profile Guide, Overall Length 1,000 mm, Overall Width 12 mm, Overall Height 8 mm, Rail Material Aluminum, Manufacturer Size 12, Number of Mounting Holes 40, Rail Finish Ceramic Coated, Rail Type Profile, System of Measurement Metric, For Use With Mini-Rail Carriages, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum -400 Degrees F, Mounting Hole Center to Center 25 mm, Mounting Hole Center to Shaft End 13 mm, Series MR, Mounting Hole Size 3.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.