Zoro Homepage

Profile Guide, 1000mm L, 7 mm W, 6.1 mm H

  • Mfr # MR07R-1000

  • Zoro # G1094134


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1,000 mm
Type
Mini-Rail
Overall Width
7 mm
Overall Height
6.1 mm
Rail Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR07R-1000
Zoro #
G1094134
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1,000 mm
Overall Width
7 mm
Overall Height
6.1 mm
Mounting Hole Size
2.4 mm
Manufacturer Size
7

Details

Item
Miniature Profile Guide
Type
Mini-Rail
Rail Material
Aluminum
Mounting Hole Center to Center
15 mm
Raceway
Ceramic Coated
Number of Rail Holes
60
Rail Finish
Ceramic Coated
Mounting Hole from Shaft End
5 mm
For Use With
Mini-Rail Carriages
Number of Mounting Holes
60
Raceway Material
Ceramic Coated
Series
MR
Includes Rollers
Rollers Not Included
Mounting Hole Center to Shaft End
8 mm
Rail Type
Profile
System of Measurement
Metric
Requires Lubrication
Lubricant Not Required
Weight
100 g
Operating Temperature - Minimum
-400 Degrees F
Operating Temperature - Maximum
400 Degrees F

Description

Miniature Profile Guide, Overall Length 1,000 mm, Overall Width 7 mm, Overall Height 6.1 mm, Rail Material Aluminum, Manufacturer Size 7, Number of Mounting Holes 60, Rail Finish Ceramic Coated, Rail Type Profile, System of Measurement Metric, For Use With Mini-Rail Carriages, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum -400 Degrees F, Mounting Hole Center to Center 15 mm, Mounting Hole Center to Shaft End 8 mm, Series MR, Mounting Hole Size 2.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.