Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Profile Guide, 1000mm L, 9 mm W, 7.1 mm H

  • Mfr # MR09R-1000

  • Zoro # G1203027


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Type
Mini-Rail
Overall Length
1,000 mm
Overall Width
9 mm
Overall Height
7.1 mm
Rail Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR09R-1000
Zoro #
G1203027
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1,000 mm
Overall Width
9 mm
Overall Height
7.1 mm
Mounting Hole Size
2.6 mm
Manufacturer Size
9

Details

Item
Miniature Profile Guide
Type
Mini-Rail
Rail Material
Aluminum
Mounting Hole Center to Center
20 mm
Raceway
Ceramic Coated
For Use With
Mini-Rail Carriages
Number of Rail Holes
50
Rail Finish
Ceramic Coated
Mounting Hole from Shaft End
7.5 mm
Number of Mounting Holes
50
Series
MR
Raceway Material
Ceramic Coated
Mounting Hole Center to Shaft End
10 mm
Weight
160 g
Requires Lubrication
Lubricant Not Required
Operating Temperature - Maximum
400 Degrees F
Rail Type
Profile
Includes Rollers
Rollers Not Included
System of Measurement
Metric
Operating Temperature - Minimum
-400 Degrees F

Description

Miniature Profile Guide, Overall Length 1,000 mm, Overall Width 9 mm, Overall Height 7.1 mm, Rail Material Aluminum, Manufacturer Size 9, Number of Mounting Holes 50, Rail Finish Ceramic Coated, Rail Type Profile, System of Measurement Metric, For Use With Mini-Rail Carriages, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum -400 Degrees F, Mounting Hole Center to Center 20 mm, Mounting Hole Center to Shaft End 10 mm, Series MR, Mounting Hole Size 2.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.