Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Profile Guide, 500mm L, 9 mm W, 7.1 mm H

  • Mfr # MR09R-0500

  • Zoro # G1693501


product price: $90.29
/ea
Free Shipping & Returns

Key Features

Overall Length
500 mm
Type
Mini-Rail
Overall Width
9 mm
Overall Height
7.1 mm
Rail Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR09R-0500
Zoro #
G1693501
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
500 mm
Overall Width
9 mm
Overall Height
7.1 mm
Mounting Hole Size
2.6 mm
Manufacturer Size
9

Details

Item
Miniature Profile Guide
Type
Mini-Rail
Rail Material
Aluminum
Number of Rail Holes
25
For Use With
Mini-Rail Carriages
Raceway
Ceramic Coated
Rail Finish
Ceramic Coated
Mounting Hole from Shaft End
7.5 mm
Mounting Hole Center to Center
20 mm
Number of Mounting Holes
25
Raceway Material
Ceramic Coated
Series
MR
Requires Lubrication
Lubricant Not Required
System of Measurement
Metric
Mounting Hole Center to Shaft End
10 mm
Rail Type
Profile
Weight
80 g
Includes Rollers
Rollers Not Included
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
-400 Degrees F

Description

Miniature Profile Guide, Overall Length 500 mm, Overall Width 9 mm, Overall Height 7.1 mm, Rail Material Aluminum, Manufacturer Size 9, Number of Mounting Holes 25, Rail Finish Ceramic Coated, Rail Type Profile, System of Measurement Metric, For Use With Mini-Rail Carriages, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum -400 Degrees F, Mounting Hole Center to Center 20 mm, Mounting Hole Center to Shaft End 10 mm, Series MR, Mounting Hole Size 2.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.