Zoro Homepage
This item is Discontinued.
Pbc Linear Redi-Rail Low Profile Size 34 Carriage A G-RRL34C-A2-019F-C0

Redi-Rail Low Profile Size 34 Carriage A (Discontinued)

  • Mfr # G-RRL34C-A2-019F-C0
  • Zoro # G1108256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-RRL34C-A2-019F-C0
Zoro #
G1108256
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
18.8 mm
Carriage Width
76 mm
Carriage Length
90 mm
Carriage Hole Size (mm)
M5

Details

Item
Low Profile Carriage
Type
Redi-Rail Flat Plate
Roller Material
Steel
Carriage Material
Aluminum
Temp. Range (C)
80
For Use With
Low Profile Rail
Temp. Range (F)
180
Carriage Finish
Clear Anodized
Max. Load Axial
110 Lbf.
Carriage Type
Roller
Agency Compliance
FDA
Roller Type
Gothic
Max. Load Radial
270 Lbf.

Description

Low Profile Carriage, Carriage Height 18.8 mm, Carriage Length 90 mm, Carriage Width 76 mm, Carriage Material Aluminum, Roller Material Steel, Carriage Type Roller, For Use With Low Profile Rail, Carriage Finish Clear Anodized, Roller Finish -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.