BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Shaft, Aluminum, 0.500 In D, 24 In

PBC Linear| Zoro #: G2315494| Mfr #: CCPDL08-024.000

$83.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Min. Surface Hardness: -Finish: Ceramic CoatedDimension F: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2315494 Mfr #: CCPDL08-024.000
Min. Surface Hardness: -Finish: Ceramic Coated
Dimension F: -Dimension Y: -
Overall Height (In.): -Dimension E: -
Mounting Hole from Shaft End: 2"Travel Length (mm): -
Dimension X: -Thread Size: 6-32
Dia. Tolerance Min.: 0.499Length: 24"
Travel Length (In.): 24For Use With: Simplicity FrelonGOLD(TM) Lined Bearings
Thread Length (In.): -Base Width (mm): -
Bolt Size: -Shaft Dia.: 0.500"
Base Height (mm): -Thread Length (mm): -
Mounting End Dia. (In.): -Agency Compliance: -
Dimension G: -Mounting Hole Size: -
Dia. Tolerance Max.: 0.500Overall Height (mm): -
Base Height (In.): -Dimension C: -
Mounting End Dia. (mm): -Mounting Holes: Tapped
Dimension M: -Dimension P: -
Mounting Hole Center to Center: 4"Temp. Range (F): 0 - 400
Dimension B: -Dimension L: -
Mounting Surface to Shaft Center (In.): -Material: Aluminum
Country of Origin (subject to change): United States

Description

Linear Bearing Shaft, Drilled and Tapped, Shaft Dia 0.500 In, Dia Tolerance Min 0.499, Dia Tolerance Max 0.500, Mounting Hole from Shaft End 2 In, Mounting Hole Center to Center 4 In, Mounting Holes Tapped, Thread Size 6-32, Length 24 In, Aluminum Material, For Use With Simplicity FrelonGOLD(TM) Lined Bearings

Reviews