V-Belt, Power King, B68, B, Rubber, 71 in, 21/32 in Top Width
- Mfr # B68
- Zoro # G3167175
product price:Â
$
18.99
/ea
Key Features
V-Belt Type
V-Belt
V-Belt Section
B
Number of Ribs
1
Top Width
21/32 in
Thickness
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 71 in
- Belt Trade Size
- B
- For Minimum Pulley Pitch Diameter
- 5.4 in
- Pitch Length
- 68 in
- Rib Width
- 0.66 in
- Nominal Length
- 71 in
Description
The DAYTON - 3X641 is a Classical V-Belt, an essential component in power transmission applications. It's intended for the purpose of transferring power between rotating shafts, commonly found in industrial machinery or heavy-duty vehicles. This belt is part of the Power King series and constructed with a fabric cover, rubber body, and polyester cords as per product specifications.
Key Features of the DAYTON - 3X641 Classical V-Belt:
- Belt Material: The belt is made from gum rubber with a fabric cover and polyester cords which enhance its strength and flexibility.
- Operating Temperature: This belt is rated for operation within specified temperature ranges with a maximum operating temperature of 194 Degrees F and minimum operating temperature of -22 Degrees F.
- Resistance Properties: The belt has been tested for resistance against heat, oil, and static conduction within specified parameters.
- V-Belt Section: Classified as 'B' section v-belt indicating its dimensions making it suitable for various mechanical applications.
- Outside Length & Top Width: Measuring 71 inches in outside length and having a top width of 21/32 inch ensures proper fit within different types of machinery systems.
- Tensile Strength: With a tensile strength rating of 3,900 N/mm according to manufacturer's tests under controlled conditions this belt can handle high torque levels effectively
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.