Shaft, Aluminum, 0.500 In D, 7 In

PBC Linear| Zoro #: G1712042| Mfr #: CC08-009.000

$7.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Dimension L: -Base Width (mm): -Overall Height (mm): -
Save 15%. Sign up for Z-mail.


Zoro #: G1712042 Mfr #: CC08-009.000
Dimension L: -Base Width (mm): -
Overall Height (mm): -Temp. Range (F): 0 - 400
Dimension G: -Dimension F: -
Travel Length (mm): -Mounting Hole Size: -
Dimension X: -Mounting End Dia. (mm): -
Dimension B: -Base Height (In.): -
Mounting Holes: -Dimension E: -
Thread Size: -Dimension Y: -
Dia. Tolerance Max.: 0.500Mounting Surface to Shaft Center (In.): -
Finish: Ceramic CoatedMounting End Dia. (In.): -
Agency Compliance: -Material: Aluminum
Dimension P: -Bolt Size: -
Base Height (mm): -Shaft Dia.: 0.500"
Dia. Tolerance Min.: 0.499Dimension M: -
Dimension C: -Length: 7"
For Use With: Simplicity FrelonGOLD(TM) Lined BearingsMounting Hole from Shaft End: -
Overall Height (In.): -Thread Length (In.): -
Thread Length (mm): -Travel Length (In.): 7
Mounting Hole Center to Center: -Min. Surface Hardness: -
Country of Origin (subject to change): United States


Linear Bearing Shaft, Shaft Dia 0.500 In, Dia Tolerance Min 0.499, Dia Tolerance Max 0.500, Length 7 In, Aluminum Material, For Use With Simplicity FrelonGOLD(TM) Lined Bearings