Shop PBC LINEAR
See all product information
Create Account
Linear Shaft, 1 1/4 in D, Aluminum Alloy
Mfr # CC20-018.000
Zoro # G2597253
product price:Â
$
47.39
/ea
Key Features
Shaft Dia.
1 1/4 in
Material
Aluminum Alloy
Finish
Ceramic Coated
Min. Surface Hardness
70 RC
Temp. Range (F)
0 Degrees - 400 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC20-018.000
- Zoro #
- G2597253
- UPC #
- -
- Country of Origin
- United States
- Item
- Linear Shaft
- Material
- Aluminum Alloy
- Finish
- Ceramic Coated
- Min. Surface Hardness
- 70 RC
- Temp. Range (F)
- 0 Degrees - 400 Degrees F
- For Use With
- Lined Bearings, Pillow Blocks
- Type
- Solid Shaft
- System of Measurement
- Inch
- Surface Hardness - Minimum
- 70 HRC
- Operating Temperature - Maximum
- 400 Degrees F
- Weight Per Inch
- 0.12 lb
- Shaft Type
- Solid Shaft
- Core Type
- Solid
- Operating Temperature - Minimum
- 0 Degrees F
- End Type
- Plain Ends
- Series
- CC
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 18 in, Surface Hardness - Minimum 70 HRC, Material Aluminum Alloy, Finish Ceramic Coated, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.001 in, Diameter Tolerance - Maximum 0 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.