Shaft, Aluminum, 1.500 In D, 12 In

PBC Linear| Zoro #: G1160643| Mfr #: CCPDL24-012.000

$69.00 /ea

This item ships free. Details.Standard ground shipping.
Thread Size: 0.375"-16Thread Length (mm): -Dimension M: -
Save 15%. Sign up for Z-mail.


Zoro #: G1160643 Mfr #: CCPDL24-012.000
Thread Size: 0.375"-16Thread Length (mm): -
Dimension M: -Travel Length (In.): 12
Overall Height (mm): -Finish: Ceramic Coated
Mounting Surface to Shaft Center (In.): -Dimension X: -
Dimension B: -Temp. Range (F): 0 - 400
Bolt Size: -Base Height (mm): -
Thread Length (In.): -Dimension E: -
Dimension F: -Mounting Holes: Tapped
Dia. Tolerance Max.: 1.500Mounting End Dia. (In.): -
Dimension L: -Dimension P: -
Base Width (mm): -Agency Compliance: -
Mounting End Dia. (mm): -Dimension Y: -
Material: AluminumItem: Linear Shaft
Length: 12"For Use With: Simplicity FrelonGOLD(TM) Lined Bearings
Mounting Hole Center to Center: 8"Dimension C: -
Travel Length (mm): -Dimension G: -
Shaft Dia.: 1.500"Mounting Hole from Shaft End: 2"
Base Height (In.): -Mounting Hole Size: -
Overall Height (In.): -Min. Surface Hardness: -
Dia. Tolerance Min.: 1.499Country of Origin (subject to change): United States


Linear Bearing Shaft, Drilled and Tapped, Shaft Dia 1.500 In, Dia Tolerance Min 1.499, Dia Tolerance Max 1.500, Mounting Hole from Shaft End 2 In, Mounting Hole Center to Center 8 In, Mounting Holes Tapped, Thread Size 0.375 In-16, Length 12 In, Aluminum Material, For Use With Simplicity FrelonGOLD(TM) Lined Bearings