Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Roller Pillow Block, 1.5"L, 2"W

  • Mfr # SPB-08-OPN-S

  • Zoro # G109788578


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Lubrication
Grease Lubrication
Overall Height
1.15625 in
Overall Length
1.5 in
Overall Width
2 in
Shaft Center to Mount Hole Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPB-08-OPN-S
Zoro #
G109788578
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.15625 in
Overall Length
1.5 in
Overall Width
2 in
Shaft Center to Mount Hole Width
1 in
Mount Hole Center to Center Width
1.688 in
For Shaft Diameter
1/2 in
Mounting Bolt Size
#6
Mounting Hole Diameter
0.15625 in
Center Height
0.687 in
Mount Hole Center to Center Length
1 in

Details

Item
Single Roller Pillow Block
Lubrication
Grease Lubrication
For Shaft Type
Round
Resistance Properties
Corrosion Resistance
Dynamic Load Rating
400 lbf
Minimum Operating Temperature
250 Degrees F
Housing Material Name
Aluminum Alloy
Bearing Material
Aluminum Alloy
Carriage Type
Single
Includes Scrapers
Scrapers Included
Roller Bearing Type
Ball Bearing
System of Measurement
Inch
Maximum Operating Temperature
392 Degrees F
Weight
0.4 lb

Description

Single Roller Pillow Block, Includes Scrapers Scrapers Included, System of Measurement Inch, For Shaft Diameter 1/2 in, Overall Length 1.5 in, Overall Width 2 in, Overall Height 1.15625 in, Center Height 0.687 in, Dynamic Load Rating 400 lbf, Carriage Type Single, Mount Hole Center to Center Width 1.688 in, Mount Hole Center to Center Length 1 in, For Shaft Type Round, Mounting Hole Diameter 0.15625 in, Shaft Center to Mount Hole Width 1 in, Bearing Material Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.