Zoro Homepage

Single Roller Pillow Block, 1.5"L, 2"W

  • Mfr # SPB-08-OPN

  • Zoro # G909788587


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1.15625 in
Overall Length
1.5 in
Overall Width
2 in
Lubrication
Grease Lubrication
Center Height
0.687 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPB-08-OPN
Zoro #
G909788587
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.15625 in
Overall Length
1.5 in
Overall Width
2 in
Center Height
0.687 in
Mounting Bolt Size
#6
Shaft Center to Mount Hole Width
1 in
Mount Hole Center to Center Width
1.688 in
Mount Hole Center to Center Length
1 in
Mounting Hole Diameter
0.15625 in
For Shaft Diameter
1/2 in

Details

Item
Single Roller Pillow Block
Lubrication
Grease Lubrication
Weight
0.4 lb
For Shaft Type
Round
Resistance Properties
Corrosion Resistance
Housing Material Name
Aluminum Alloy
System of Measurement
Inch
Roller Bearing Type
Ball Bearing
Maximum Operating Temperature
392 Degrees F
Dynamic Load Rating
400 lbf
Bearing Material
Aluminum Alloy
Minimum Operating Temperature
250 Degrees F
Carriage Type
Single

Description

Single Roller Pillow Block, System of Measurement Inch, For Shaft Diameter 1/2 in, Overall Length 1.5 in, Overall Width 2 in, Overall Height 1.15625 in, Center Height 0.687 in, Dynamic Load Rating 400 lbf, Carriage Type Single, Mount Hole Center to Center Width 1.688 in, Mount Hole Center to Center Length 1 in, For Shaft Type Round, Mounting Hole Diameter 0.15625 in, Shaft Center to Mount Hole Width 1 in, Bearing Material Aluminum Alloy, Roller Bearing Type Ball Bearing, Mounting Bolt Size #6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.