Single Roller Pillow Block, 1.75"L, 2.5"W
Mfr # SPB-10-OPN-S
Zoro # G609788597
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1.75 in
Lubrication
Grease Lubrication
Overall Width
2.5 in
Overall Height
1.40625 in
Resistance Properties
Corrosion Resistance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPB-10-OPN-S
Zoro #
G609788597
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.75 in
Overall Width
2.5 in
Overall Height
1.40625 in
Mount Hole Center to Center Width
2.125 in
Center Height
0.875 in
Mounting Bolt Size
#8
For Shaft Diameter
5/8 in
Shaft Center to Mount Hole Width
1.0625 in
Mounting Hole Diameter
0.1875 in
Mount Hole Center to Center Length
1.125 in
Details
Item
Single Roller Pillow Block
Lubrication
Grease Lubrication
Resistance Properties
Corrosion Resistance
Minimum Operating Temperature
250 Degrees F
Weight
0.5 lb
System of Measurement
Inch
Housing Material Name
Aluminum Alloy
Dynamic Load Rating
500 lbf
Bearing Material
Aluminum Alloy
Roller Bearing Type
Ball Bearing
Maximum Operating Temperature
392 Degrees F
Includes Scrapers
Scrapers Included
For Shaft Type
Round
Carriage Type
Single
Description
Single Roller Pillow Block, Includes Scrapers Scrapers Included, System of Measurement Inch, For Shaft Diameter 5/8 in, Overall Length 1.75 in, Overall Width 2.5 in, Overall Height 1.40625 in, Center Height 0.875 in, Dynamic Load Rating 500 lbf, Carriage Type Single, Mount Hole Center to Center Width 2.125 in, Mount Hole Center to Center Length 1.125 in, For Shaft Type Round, Mounting Hole Diameter 0.1875 in, Shaft Center to Mount Hole Width 1.0625 in, Bearing Material Aluminum Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.