Zoro Homepage

Single Roller Pillow Block, 1.875"L

  • Mfr # SPB-12-OPN-S

  • Zoro # G609788573


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1.5625 in
Overall Length
1.875 in
Overall Width
2.75 in
Lubrication
Grease Lubrication
Maximum Operating Temperature
392 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPB-12-OPN-S
Zoro #
G609788573
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.5625 in
Overall Length
1.875 in
Overall Width
2.75 in
Center Height
0.937 in
Shaft Center to Mount Hole Width
1.0625 in
For Shaft Diameter
3/4 in
Mount Hole Center to Center Length
1.25 in
Mount Hole Center to Center Width
2.375 in
Mounting Hole Diameter
0.1875 in
Mounting Bolt Size
#8

Details

Item
Single Roller Pillow Block
Lubrication
Grease Lubrication
Maximum Operating Temperature
392 Degrees F
Roller Bearing Type
Ball Bearing
Housing Material Name
Aluminum Alloy
System of Measurement
Inch
Bearing Material
Aluminum Alloy
Resistance Properties
Corrosion Resistance
Carriage Type
Single
Minimum Operating Temperature
250 Degrees F
Weight
0.6 lb
For Shaft Type
Round
Includes Scrapers
Scrapers Included
Dynamic Load Rating
600 lbf

Description

Single Roller Pillow Block, Includes Scrapers Scrapers Included, System of Measurement Inch, For Shaft Diameter 3/4 in, Overall Length 1.875 in, Overall Width 2.75 in, Overall Height 1.5625 in, Center Height 0.937 in, Dynamic Load Rating 600 lbf, Carriage Type Single, Mount Hole Center to Center Width 2.375 in, Mount Hole Center to Center Length 1.25 in, For Shaft Type Round, Mounting Hole Diameter 0.1875 in, Shaft Center to Mount Hole Width 1.0625 in, Bearing Material Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.