Single Roller Pillow Block, 2.625"L
Mfr # F-SPB-16-OPN
Zoro # G809788588
product price: $333.99
/ea
Free Shipping & Returns
Key Features
Overall Width
3.25 in
Overall Length
2.625 in
Overall Height
2 in
Roller Bearing Type
Ball Bearing
Bearing Material
Aluminum Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-SPB-16-OPN
Zoro #
G809788588
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
3.25 in
Overall Length
2.625 in
Overall Height
2 in
For Shaft Diameter
1 in
Mounting Bolt Size
#10
Mounting Hole Diameter
0.21875 in
Mount Hole Center to Center Length
1.75 in
Shaft Center to Mount Hole Width
1.375 in
Mount Hole Center to Center Width
2.875 in
Center Height
1.187 in
Details
Item
Single Roller Pillow Block
Roller Bearing Type
Ball Bearing
Bearing Material
Aluminum Alloy
System of Measurement
Inch
Weight
1 lb
For Shaft Type
Round
Resistance Properties
Corrosion Resistance
Carriage Type
Single
Maximum Operating Temperature
392 Degrees F
Housing Material Name
Aluminum Alloy
Lubrication
Grease Lubrication
Expansion Type
Floating
Minimum Operating Temperature
250 Degrees F
Dynamic Load Rating
955 lbf
Description
Single Roller Pillow Block, System of Measurement Inch, For Shaft Diameter 1 in, Overall Length 2.625 in, Overall Width 3.25 in, Overall Height 2 in, Center Height 1.187 in, Dynamic Load Rating 955 lbf, Expansion Type Floating, Carriage Type Single, Mount Hole Center to Center Width 2.875 in, Mount Hole Center to Center Length 1.75 in, For Shaft Type Round, Mounting Hole Diameter 0.21875 in, Shaft Center to Mount Hole Width 1.375 in, Bearing Material Aluminum Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.