Single Roller Pillow Block, 3.375"L, 4"W
Mfr # F-SPB-20-OPN
Zoro # G409788575
product price: $360.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.375 in
Lubrication
Grease Lubrication
Overall Width
4 in
Overall Height
2.5625 in
Housing Material Name
Aluminum Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-SPB-20-OPN
Zoro #
G409788575
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.375 in
Overall Width
4 in
Overall Height
2.5625 in
Mount Hole Center to Center Width
3.5 in
For Shaft Diameter
1 1/4 in
Center Height
1.5 in
Mount Hole Center to Center Length
2 in
Shaft Center to Mount Hole Width
1.75 in
Mounting Bolt Size
#10
Mounting Hole Diameter
0.21875 in
Details
Item
Single Roller Pillow Block
Lubrication
Grease Lubrication
Housing Material Name
Aluminum Alloy
Resistance Properties
Corrosion Resistance
Carriage Type
Single
Weight
2 lb
Maximum Operating Temperature
392 Degrees F
Bearing Material
Aluminum Alloy
System of Measurement
Inch
Roller Bearing Type
Ball Bearing
Dynamic Load Rating
1,400 lbf
Minimum Operating Temperature
250 Degrees F
Expansion Type
Floating
For Shaft Type
Round
Description
Single Roller Pillow Block, System of Measurement Inch, For Shaft Diameter 1 1/4 in, Overall Length 3.375 in, Overall Width 4 in, Overall Height 2.5625 in, Center Height 1.5 in, Dynamic Load Rating 1,400 lbf, Expansion Type Floating, Carriage Type Single, Mount Hole Center to Center Width 3.5 in, Mount Hole Center to Center Length 2 in, For Shaft Type Round, Mounting Hole Diameter 0.21875 in, Shaft Center to Mount Hole Width 1.75 in, Bearing Material Aluminum Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.