Zoro Homepage

Single Roller Pillow Block, 3.375"L, 4"W

  • Mfr # SPB-20-OPN-S

  • Zoro # G509788581


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.375 in
Overall Height
2.5625 in
Lubrication
Grease Lubrication
Overall Width
4 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPB-20-OPN-S
Zoro #
G509788581
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.375 in
Overall Height
2.5625 in
Overall Width
4 in
For Shaft Diameter
1 1/4 in
Center Height
1.5 in
Mounting Bolt Size
#10
Shaft Center to Mount Hole Width
1.75 in
Mounting Hole Diameter
0.21875 in
Mount Hole Center to Center Width
3.5 in
Mount Hole Center to Center Length
2 in

Details

Lubrication
Grease Lubrication
Item
Single Roller Pillow Block
System of Measurement
Inch
Dynamic Load Rating
1,400 lbf
Maximum Operating Temperature
392 Degrees F
Weight
2 lb
Includes Scrapers
Scrapers Included
Minimum Operating Temperature
250 Degrees F
Carriage Type
Single
Housing Material Name
Aluminum Alloy
Resistance Properties
Corrosion Resistance
Roller Bearing Type
Ball Bearing
For Shaft Type
Round
Bearing Material
Aluminum Alloy

Description

Single Roller Pillow Block, Includes Scrapers Scrapers Included, System of Measurement Inch, For Shaft Diameter 1 1/4 in, Overall Length 3.375 in, Overall Width 4 in, Overall Height 2.5625 in, Center Height 1.5 in, Dynamic Load Rating 1,400 lbf, Carriage Type Single, Mount Hole Center to Center Width 3.5 in, Mount Hole Center to Center Length 2 in, For Shaft Type Round, Mounting Hole Diameter 0.21875 in, Shaft Center to Mount Hole Width 1.75 in, Bearing Material Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.