Single Roller Pillow Block, 3.75"L, 4.75"W
Mfr # F-SPB-24-OPN
Zoro # G609788603
product price: $447.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.75 in
Overall Height
2.875 in
Overall Width
4.75 in
Lubrication
Grease Lubrication
Carriage Type
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-SPB-24-OPN
Zoro #
G609788603
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.75 in
Overall Height
2.875 in
Overall Width
4.75 in
Center Height
1.75 in
Shaft Center to Mount Hole Width
1.875 in
Mount Hole Center to Center Width
4.125 in
Mounting Bolt Size
1/4"
Mounting Hole Diameter
0.28125 in
Mount Hole Center to Center Length
2.5 in
For Shaft Diameter
1 1/2 in
Details
Item
Single Roller Pillow Block
Lubrication
Grease Lubrication
Carriage Type
Single
Maximum Operating Temperature
392 Degrees F
Expansion Type
Floating
System of Measurement
Inch
Resistance Properties
Corrosion Resistance
Housing Material Name
Aluminum Alloy
Weight
2.8 lb
Roller Bearing Type
Ball Bearing
Dynamic Load Rating
1,660 lbf
Minimum Operating Temperature
250 Degrees F
For Shaft Type
Round
Bearing Material
Aluminum Alloy
Description
Single Roller Pillow Block, System of Measurement Inch, For Shaft Diameter 1 1/2 in, Overall Length 3.75 in, Overall Width 4.75 in, Overall Height 2.875 in, Center Height 1.75 in, Dynamic Load Rating 1,660 lbf, Expansion Type Floating, Carriage Type Single, Mount Hole Center to Center Width 4.125 in, Mount Hole Center to Center Length 2.5 in, For Shaft Type Round, Mounting Hole Diameter 0.28125 in, Shaft Center to Mount Hole Width 1.875 in, Bearing Material Aluminum Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.