Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Roller Pillow Block, 3.75"L, 4.75"W

  • Mfr # SPB-24-OPN-S

  • Zoro # G209788607


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2.875 in
Overall Length
3.75 in
Lubrication
Grease Lubrication
Overall Width
4.75 in
Mount Hole Center to Center Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPB-24-OPN-S
Zoro #
G209788607
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.875 in
Overall Length
3.75 in
Overall Width
4.75 in
Mount Hole Center to Center Length
2.5 in
Mounting Bolt Size
1/4"
Center Height
1.75 in
Mounting Hole Diameter
0.28125 in
Shaft Center to Mount Hole Width
1.875 in
Mount Hole Center to Center Width
4.125 in
For Shaft Diameter
1 1/2 in

Details

Item
Single Roller Pillow Block
Lubrication
Grease Lubrication
Roller Bearing Type
Ball Bearing
Minimum Operating Temperature
250 Degrees F
Maximum Operating Temperature
392 Degrees F
Resistance Properties
Corrosion Resistance
Housing Material Name
Aluminum Alloy
Carriage Type
Single
Bearing Material
Aluminum Alloy
For Shaft Type
Round
Weight
2.8 lb
Dynamic Load Rating
1,660 lbf
System of Measurement
Inch
Includes Scrapers
Scrapers Included

Description

Single Roller Pillow Block, Includes Scrapers Scrapers Included, System of Measurement Inch, For Shaft Diameter 1 1/2 in, Overall Length 3.75 in, Overall Width 4.75 in, Overall Height 2.875 in, Center Height 1.75 in, Dynamic Load Rating 1,660 lbf, Carriage Type Single, Mount Hole Center to Center Width 4.125 in, Mount Hole Center to Center Length 2.5 in, For Shaft Type Round, Mounting Hole Diameter 0.28125 in, Shaft Center to Mount Hole Width 1.875 in, Bearing Material Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.