Single Roller Pillow Block, 3.75"L, 4.75"W
Mfr # SPB-24-OPN
Zoro # G709788572
product price: $412.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4.75 in
Lubrication
Grease Lubrication
Overall Length
3.75 in
Overall Height
2.875 in
Housing Material Name
Aluminum Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPB-24-OPN
Zoro #
G709788572
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
4.75 in
Overall Length
3.75 in
Overall Height
2.875 in
For Shaft Diameter
1 1/2 in
Mount Hole Center to Center Width
4.125 in
Mounting Hole Diameter
0.28125 in
Mount Hole Center to Center Length
2.5 in
Shaft Center to Mount Hole Width
1.875 in
Center Height
1.75 in
Mounting Bolt Size
1/4"
Details
Lubrication
Grease Lubrication
Item
Single Roller Pillow Block
Housing Material Name
Aluminum Alloy
Maximum Operating Temperature
392 Degrees F
Bearing Material
Aluminum Alloy
Dynamic Load Rating
1,660 lbf
Weight
2.8 lb
Resistance Properties
Corrosion Resistance
System of Measurement
Inch
For Shaft Type
Round
Carriage Type
Single
Roller Bearing Type
Ball Bearing
Minimum Operating Temperature
250 Degrees F
Description
Single Roller Pillow Block, System of Measurement Inch, For Shaft Diameter 1 1/2 in, Overall Length 3.75 in, Overall Width 4.75 in, Overall Height 2.875 in, Center Height 1.75 in, Dynamic Load Rating 1,660 lbf, Carriage Type Single, Mount Hole Center to Center Width 4.125 in, Mount Hole Center to Center Length 2.5 in, For Shaft Type Round, Mounting Hole Diameter 0.28125 in, Shaft Center to Mount Hole Width 1.875 in, Bearing Material Aluminum Alloy, Roller Bearing Type Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.