Single Roller Pillow Block, 44.45 mm
Mfr # MSPB-16-OPN
Zoro # G009788593
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Standards
ISO
Overall Height
1.40625 in
Overall Length
44.45 mm
Overall Width
63.5 mm
Lubrication
Grease Lubrication
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSPB-16-OPN
Zoro #
G009788593
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1.40625 in
Overall Length
44.45 mm
Overall Width
63.5 mm
Mount Hole Center to Center Length
1.125 in
Mount Hole Center to Center Width
2.125 in
Mounting Hole Diameter
0.1875 in
For Shaft Diameter
16 mm
Mounting Bolt Size
#8
Shaft Center to Mount Hole Width
1.0625 in
Center Height
0.877 in
Details
Standards
ISO
Item
Single Roller Pillow Block
Lubrication
Grease Lubrication
Housing Material Name
Aluminum Alloy
System of Measurement
Metric
Bearing Material
Aluminum Alloy
Carriage Type
Single
For Shaft Type
Round
Resistance Properties
Corrosion Resistance
Dynamic Load Rating
2,224.11 N
Description
Single Roller Pillow Block, System of Measurement Metric, For Shaft Diameter 16 mm, Overall Length 44.45 mm, Overall Width 63.5 mm, Overall Height 1.40625 in, Center Height 0.877 in, Dynamic Load Rating 2,224.11 N, Carriage Type Single, Mount Hole Center to Center Width 2.125 in, Mount Hole Center to Center Length 1.125 in, For Shaft Type Round, Mounting Hole Diameter 0.1875 in, Shaft Center to Mount Hole Width 1.0625 in, Bearing Material Aluminum Alloy, Mounting Bolt Size #8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.