Zoro Homepage

Single Roller Pillow Block, 45.34 mm

  • Mfr # MSPB-20-OPN-S

  • Zoro # G209788591


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Overall Width
69.85 mm
Overall Length
45.34 mm
Standards
ISO
Lubrication
Grease Lubrication
Overall Height
1.5625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPB-20-OPN-S
Zoro #
G209788591
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
69.85 mm
Overall Length
45.34 mm
Overall Height
1.5625 in
For Shaft Diameter
20 mm
Mount Hole Center to Center Width
2.375 in
Shaft Center to Mount Hole Width
1.0625 in
Mounting Hole Diameter
0.1875 in
Center Height
0.956 in
Mounting Bolt Size
#8
Mount Hole Center to Center Length
1.25 in

Details

Standards
ISO
Lubrication
Grease Lubrication
Item
Single Roller Pillow Block
For Shaft Type
Round
Resistance Properties
Corrosion Resistance
Carriage Type
Single
Includes Scrapers
Scrapers Included
System of Measurement
Metric
Housing Material Name
Aluminum Alloy
Bearing Material
Aluminum Alloy
Dynamic Load Rating
2,668.93 N

Description

Single Roller Pillow Block, Includes Scrapers Scrapers Included, System of Measurement Metric, For Shaft Diameter 20 mm, Overall Length 45.34 mm, Overall Width 69.85 mm, Overall Height 1.5625 in, Center Height 0.956 in, Dynamic Load Rating 2,668.93 N, Carriage Type Single, Mount Hole Center to Center Width 2.375 in, Mount Hole Center to Center Length 1.25 in, For Shaft Type Round, Mounting Hole Diameter 0.1875 in, Shaft Center to Mount Hole Width 1.0625 in, Bearing Material Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.