Zoro Homepage

Single Roller Pillow Block, 45.34 mm

  • Mfr # MSPB-20-OPN

  • Zoro # G709788596


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Lubrication
Grease Lubrication
Overall Length
45.34 mm
Overall Height
1.5625 in
Standards
ISO
Overall Width
69.85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPB-20-OPN
Zoro #
G709788596
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
45.34 mm
Overall Height
1.5625 in
Overall Width
69.85 mm
Mounting Bolt Size
#8
For Shaft Diameter
20 mm
Center Height
0.956 in
Mount Hole Center to Center Length
1.25 in
Shaft Center to Mount Hole Width
1.0625 in
Mounting Hole Diameter
0.1875 in
Mount Hole Center to Center Width
2.375 in

Details

Lubrication
Grease Lubrication
Item
Single Roller Pillow Block
Standards
ISO
Bearing Material
Aluminum Alloy
Resistance Properties
Corrosion Resistance
For Shaft Type
Round
Housing Material Name
Aluminum Alloy
System of Measurement
Metric
Carriage Type
Single
Dynamic Load Rating
2,668.93 N

Description

Single Roller Pillow Block, System of Measurement Metric, For Shaft Diameter 20 mm, Overall Length 45.34 mm, Overall Width 69.85 mm, Overall Height 1.5625 in, Center Height 0.956 in, Dynamic Load Rating 2,668.93 N, Carriage Type Single, Mount Hole Center to Center Width 2.375 in, Mount Hole Center to Center Length 1.25 in, For Shaft Type Round, Mounting Hole Diameter 0.1875 in, Shaft Center to Mount Hole Width 1.0625 in, Bearing Material Aluminum Alloy, Mounting Bolt Size #8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.