Single Roller Pillow Block, 4.75"L, 6"W
Mfr # SPB-32-OPN-S
Zoro # G909788594
product price: $718.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6 in
Overall Length
4.75 in
Overall Height
3.5 in
Lubrication
Grease Lubrication
Resistance Properties
Corrosion Resistance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPB-32-OPN-S
Zoro #
G909788594
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
6 in
Overall Length
4.75 in
Overall Height
3.5 in
Mount Hole Center to Center Width
5.25 in
Mount Hole Center to Center Length
3.25 in
Mounting Bolt Size
3/8"
Center Height
2.125 in
For Shaft Diameter
2 in
Shaft Center to Mount Hole Width
2.5 in
Mounting Hole Diameter
0.40625 in
Details
Item
Single Roller Pillow Block
Lubrication
Grease Lubrication
Resistance Properties
Corrosion Resistance
Roller Bearing Type
Ball Bearing
For Shaft Type
Round
Bearing Material
Aluminum Alloy
Carriage Type
Single
System of Measurement
Inch
Minimum Operating Temperature
250 Degrees F
Weight
5 lb
Dynamic Load Rating
2,400 lbf
Includes Scrapers
Scrapers Included
Housing Material Name
Aluminum Alloy
Maximum Operating Temperature
392 Degrees F
Description
Single Roller Pillow Block, Includes Scrapers Scrapers Included, System of Measurement Inch, For Shaft Diameter 2 in, Overall Length 4.75 in, Overall Width 6 in, Overall Height 3.5 in, Center Height 2.125 in, Dynamic Load Rating 2,400 lbf, Carriage Type Single, Mount Hole Center to Center Width 5.25 in, Mount Hole Center to Center Length 3.25 in, For Shaft Type Round, Mounting Hole Diameter 0.40625 in, Shaft Center to Mount Hole Width 2.5 in, Bearing Material Aluminum Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.