Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Roller Pillow Block, 5.5"L, 8.375"W

  • Mfr # F-SPB-48-OPN

  • Zoro # G809788571


product price: $1,388.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5.5 in
Overall Height
5.5 in
Overall Width
8.375 in
Resistance Properties
Corrosion Resistance
Weight
14 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-SPB-48-OPN
Zoro #
G809788571
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5.5 in
Overall Height
5.5 in
Overall Width
8.375 in
For Shaft Diameter
3 in
Mount Hole Center to Center Width
7 in
Mount Hole Center to Center Length
4 in
Mounting Hole Diameter
0.65625 in
Mounting Bolt Size
5/8"
Shaft Center to Mount Hole Width
3.625 in
Center Height
3.5 in

Details

Item
Single Roller Pillow Block
Resistance Properties
Corrosion Resistance
Weight
14 lb
Expansion Type
Floating
Roller Bearing Type
Ball Bearing
Dynamic Load Rating
6,260 lbf
Maximum Operating Temperature
392 Degrees F
Lubrication
Grease Lubrication
Housing Material Name
Aluminum Alloy
Carriage Type
Single
For Shaft Type
Round
Minimum Operating Temperature
250 Degrees F
System of Measurement
Inch
Bearing Material
Aluminum Alloy

Description

Single Roller Pillow Block, System of Measurement Inch, For Shaft Diameter 3 in, Overall Length 5.5 in, Overall Width 8.375 in, Overall Height 5.5 in, Center Height 3.5 in, Dynamic Load Rating 6,260 lbf, Expansion Type Floating, Carriage Type Single, Mount Hole Center to Center Width 7 in, Mount Hole Center to Center Length 4 in, For Shaft Type Round, Mounting Hole Diameter 0.65625 in, Shaft Center to Mount Hole Width 3.625 in, Bearing Material Aluminum Alloy, Roller Bearing Type Ball Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.