Zoro Homepage

Single Roller Pillow Block, 66.68 mm

  • Mfr # MSPB-25-OPN-S

  • Zoro # G309788613


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Standards
ISO
Overall Height
2 in
Overall Width
82.55 mm
Lubrication
Grease Lubrication
Overall Length
66.68 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPB-25-OPN-S
Zoro #
G309788613
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Width
82.55 mm
Overall Length
66.68 mm
Mounting Hole Diameter
0.21875 in
Mounting Bolt Size
#10
Mount Hole Center to Center Width
2.875 in
For Shaft Diameter
25 mm
Center Height
1.179 in
Shaft Center to Mount Hole Width
1.375 in
Mount Hole Center to Center Length
1.75 in

Details

Standards
ISO
Lubrication
Grease Lubrication
Item
Single Roller Pillow Block
Carriage Type
Single
For Shaft Type
Round
System of Measurement
Metric
Includes Scrapers
Scrapers Included
Housing Material Name
Aluminum Alloy
Bearing Material
Aluminum Alloy
Resistance Properties
Corrosion Resistance
Dynamic Load Rating
4,248.05 N

Description

Single Roller Pillow Block, Includes Scrapers Scrapers Included, System of Measurement Metric, For Shaft Diameter 25 mm, Overall Length 66.68 mm, Overall Width 82.55 mm, Overall Height 2 in, Center Height 1.179 in, Dynamic Load Rating 4,248.05 N, Carriage Type Single, Mount Hole Center to Center Width 2.875 in, Mount Hole Center to Center Length 1.75 in, For Shaft Type Round, Mounting Hole Diameter 0.21875 in, Shaft Center to Mount Hole Width 1.375 in, Bearing Material Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.