Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Roller Pillow Block, 85.73 mm

  • Mfr # MSPB-30-OPN-S

  • Zoro # G409788582


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2.5625 in
Standards
ISO
Overall Width
101.6 mm
Lubrication
Grease Lubrication
Overall Length
85.73 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPB-30-OPN-S
Zoro #
G409788582
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.5625 in
Overall Width
101.6 mm
Overall Length
85.73 mm
For Shaft Diameter
30 mm
Center Height
1.465 in
Mounting Hole Diameter
0.21875 in
Mount Hole Center to Center Length
2 in
Shaft Center to Mount Hole Width
1.75 in
Mounting Bolt Size
#10
Mount Hole Center to Center Width
3.5 in

Details

Standards
ISO
Lubrication
Grease Lubrication
Item
Single Roller Pillow Block
Resistance Properties
Corrosion Resistance
Bearing Material
Aluminum Alloy
For Shaft Type
Round
System of Measurement
Metric
Carriage Type
Single
Includes Scrapers
Scrapers Included
Housing Material Name
Aluminum Alloy
Dynamic Load Rating
6,227.51 N

Description

Single Roller Pillow Block, Includes Scrapers Scrapers Included, System of Measurement Metric, For Shaft Diameter 30 mm, Overall Length 85.73 mm, Overall Width 101.6 mm, Overall Height 2.5625 in, Center Height 1.465 in, Dynamic Load Rating 6,227.51 N, Carriage Type Single, Mount Hole Center to Center Width 3.5 in, Mount Hole Center to Center Length 2 in, For Shaft Type Round, Mounting Hole Diameter 0.21875 in, Shaft Center to Mount Hole Width 1.75 in, Bearing Material Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.