Single Roller Pillow Block, 85.73 mm
Mfr # MSPB-30-OPN
Zoro # G809788601
product price: $380.99
/ea
Free Shipping & Returns
Key Features
Overall Width
101.6 mm
Overall Height
2.5625 in
Overall Length
85.73 mm
Lubrication
Grease Lubrication
Standards
ISO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSPB-30-OPN
Zoro #
G809788601
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
101.6 mm
Overall Height
2.5625 in
Overall Length
85.73 mm
Mount Hole Center to Center Length
2 in
Shaft Center to Mount Hole Width
1.75 in
Mount Hole Center to Center Width
3.5 in
Center Height
1.465 in
Mounting Hole Diameter
0.21875 in
Mounting Bolt Size
#10
For Shaft Diameter
30 mm
Details
Item
Single Roller Pillow Block
Lubrication
Grease Lubrication
Standards
ISO
Bearing Material
Aluminum Alloy
For Shaft Type
Round
System of Measurement
Metric
Carriage Type
Single
Housing Material Name
Aluminum Alloy
Resistance Properties
Corrosion Resistance
Dynamic Load Rating
6,227.51 N
Description
Single Roller Pillow Block, System of Measurement Metric, For Shaft Diameter 30 mm, Overall Length 85.73 mm, Overall Width 101.6 mm, Overall Height 2.5625 in, Center Height 1.465 in, Dynamic Load Rating 6,227.51 N, Carriage Type Single, Mount Hole Center to Center Width 3.5 in, Mount Hole Center to Center Length 2 in, For Shaft Type Round, Mounting Hole Diameter 0.21875 in, Shaft Center to Mount Hole Width 1.75 in, Bearing Material Aluminum Alloy, Mounting Bolt Size #10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.