Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Roller Pillow Block, 1.75"L, 2.5"W

  • Mfr # SPB-10-OPN

  • Zoro # G409788605


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.75 in
Overall Width
2.5 in
Lubrication
Grease Lubrication
Overall Height
1.40625 in
Bearing Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPB-10-OPN
Zoro #
G409788605
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.75 in
Overall Width
2.5 in
Overall Height
1.40625 in
Shaft Center to Mount Hole Width
1.0625 in
Center Height
0.875 in
Mounting Hole Diameter
0.1875 in
Mounting Bolt Size
#8
Mount Hole Center to Center Length
1.125 in
For Shaft Diameter
5/8 in
Mount Hole Center to Center Width
2.125 in

Details

Lubrication
Grease Lubrication
Item
Single Roller Pillow Block
Bearing Material
Aluminum Alloy
Carriage Type
Single
Dynamic Load Rating
500 lbf
Maximum Operating Temperature
392 Degrees F
Resistance Properties
Corrosion Resistance
Housing Material Name
Aluminum Alloy
Minimum Operating Temperature
250 Degrees F
System of Measurement
Inch
For Shaft Type
Round
Roller Bearing Type
Ball Bearing
Weight
0.5 lb

Description

Single Roller Pillow Block, System of Measurement Inch, For Shaft Diameter 5/8 in, Overall Length 1.75 in, Overall Width 2.5 in, Overall Height 1.40625 in, Center Height 0.875 in, Dynamic Load Rating 500 lbf, Carriage Type Single, Mount Hole Center to Center Width 2.125 in, Mount Hole Center to Center Length 1.125 in, For Shaft Type Round, Mounting Hole Diameter 0.1875 in, Shaft Center to Mount Hole Width 1.0625 in, Bearing Material Aluminum Alloy, Roller Bearing Type Ball Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.