Shop PBC LINEAR
See all product information
Create Account
Pillow Block Bearing, Aluminum Alloy Housing Material, 16 mm Dia
- Mfr # F-MSPB-16-OPN
- Zoro # G709788602
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Housing Material
Aluminum Alloy
Bearing Material
Aluminum Alloy
Bore Diameter
16 mm
Center Height
0.877 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F-MSPB-16-OPN
- Zoro #
- G709788602
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 16 mm
- Center Height
- 0.877 in
- Mount Hole Center-to-Center Length
- 1.125 in
- Mount Hole Size
- 0.1875 in
- Overall Length
- 44.45 mm
- Overall Width
- 63.5 mm
- Overall Height
- 1.40625 in
- Mounting Bolt Size
- #8
- Shaft Center to Mount Hole Width
- 1.0625 in
- For Shaft Diameter
- 16 mm
- Mount Hole Center to Center Length
- 1.125 in
- Mounting Hole Diameter
- 0.1875 in
- Mount Hole Center to Center Width
- 2.125 in
- Mount Hole Center-to-Center Width
- 2.125 in
- Wire Rope Length
- 44.45 mm
- Length
- 44.45 mm
Description
Single Roller Pillow Block, System of Measurement Metric, For Shaft Diameter 16 mm, Overall Length 44.45 mm, Overall Width 63.5 mm, Overall Height 1.40625 in, Center Height 0.877 in, Dynamic Load Rating 2,224.11 N, Expansion Type Floating, Carriage Type Single, Mount Hole Center to Center Width 2.125 in, Mount Hole Center to Center Length 1.125 in, For Shaft Type Round, Mounting Hole Diameter 0.1875 in, Shaft Center to Mount Hole Width 1.0625 in, Bearing Material Aluminum Alloy