Shop PBC LINEAR
See all product information
Create Account
Pillow Block Bearing, Aluminum Alloy Housing Material, 20 mm Dia
- Mfr # F-MSPB-20-OPN
- Zoro # G609788580
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Housing Material
Aluminum Alloy
Bearing Material
Aluminum Alloy
Bore Diameter
20 mm
Center Height
0.956 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F-MSPB-20-OPN
- Zoro #
- G609788580
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 20 mm
- Center Height
- 0.956 in
- Mount Hole Center-to-Center Length
- 1-1/4 in
- Mount Hole Size
- 0.1875 in
- Overall Length
- 45.34 mm
- Overall Width
- 69.85 mm
- Overall Height
- 1.5625 in
- Mounting Hole Diameter
- 0.1875 in
- Mount Hole Center to Center Length
- 1.25 in
- Shaft Center to Mount Hole Width
- 1.0625 in
- Mount Hole Center to Center Width
- 2.375 in
- Mounting Bolt Size
- #8
- For Shaft Diameter
- 20 mm
- Mount Hole Center-to-Center Width
- 2.375 in
- Wire Rope Length
- 45.34 mm
- Length
- 45.34 mm
Description
Single Roller Pillow Block, System of Measurement Metric, For Shaft Diameter 20 mm, Overall Length 45.34 mm, Overall Width 69.85 mm, Overall Height 1.5625 in, Center Height 0.956 in, Dynamic Load Rating 2,668.93 N, Expansion Type Floating, Carriage Type Single, Mount Hole Center to Center Width 2.375 in, Mount Hole Center to Center Length 1.25 in, For Shaft Type Round, Mounting Hole Diameter 0.1875 in, Shaft Center to Mount Hole Width 1.0625 in, Bearing Material Aluminum Alloy