Shop TB WOODS
See all product information
Create Account
V-Belt Pulley, 5/8 in Fixed Bore, 1 Groove, 3.25 in OD
- Mfr # AK3258
- Zoro # G3898282
product price:Â
$
24.49
/ea
Key Features
Pulley Outside Dia.
3.25 in
Fits Shaft Dia.
5/8 in
Number of Grooves
1
For V-Belt Section
3L, 4L, A, AX
Pulley Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AK3258
- Zoro #
- G3898282
- UPC #
- 698672091329
- Country of Origin
- Multiple
- Number of Grooves
- 1
- For V-Belt Section
- 3L, 4L, A, AX
- Pulley Material
- Cast Iron
- Pulley Type
- Standard V-Belt Pulley
- Bushing Required
- None
- Pulley Bore Type
- Fixed Bore
- Construction
- web
- Industry Number
- AK3258
- Item
- V-Belt Pulley
- Set Screw Included
- Yes
- Includes
- Set Screw
- Material
- Cast Iron
- Standards
- ISO 9001:2015 Certification
- Bore Type
- Fixed
- Weight
- 1 lb
- For V-Belt Type
- Cogged
- Material Fabrication
- Cast
- Hub Type
- Single-Sided
- Hub Projection
- 0.438 in
- Pulley Construction
- Webbed
- Pulley Industry Number
- AK32
- Number of Set Screws
- 1
- Shell Material
- Cast Iron
- Traction Material
- Cast Iron
Dimensions
- Pulley Outside Dia.
- 3.25 in
- Fits Shaft Dia.
- 5/8 in
- Pulley Bore Dia.
- 5/8 in
- Keyway Size
- 0.187" x 0.093"
- Keyway Size Type
- 0.187 in x 0.093 in
- 4L, A, or AX Belt Pitch Dia.
- 3 in
- 3L Belt Pitch Dia.
- 2.66 in
- 4L Pitch Diameter
- 3 in
- Length through Bore
- 15/16 in
- Pitch Diameter
- 2.66 in (3L), 3 in (4L, A)
- Bore Diameter
- 5/8 in
- AX Pitch Diameter
- 3 in
- Face Width
- 0.66 in
- For Belt Trade Size
- 3L, 4L, A, AX
- Outside Diameter
- 3.25 in
- Overall Width
- 1 1/8 in
- 3L Pitch Diameter
- 2.66 in
- Keyway Depth
- 3/32 in
- Maximum Bore Diameter
- 1 1/8 in
- Keyway Width
- 3/16 in
- A Pitch Diameter
- 3 in
Description
V-Belt Pulley, 3L Pitch Diameter 2.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3 in, AX Pitch Diameter 3 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed, Standards ISO 9001:2015 Certification
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.