Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Roller Pillow Block, 5.5"L, 8.375"W

  • Mfr # SPB-48-OPN-S

  • Zoro # G309788576


product price: $1,184.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5.5 in
Lubrication
Grease Lubrication
Overall Width
8.375 in
Overall Length
5.5 in
Center Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPB-48-OPN-S
Zoro #
G309788576
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.5 in
Overall Width
8.375 in
Overall Length
5.5 in
Center Height
3.5 in
Shaft Center to Mount Hole Width
3.625 in
Mounting Bolt Size
5/8"
Mount Hole Center to Center Length
4 in
Mount Hole Center to Center Width
7 in
For Shaft Diameter
3 in
Mounting Hole Diameter
0.65625 in

Details

Lubrication
Grease Lubrication
Item
Single Roller Pillow Block
Weight
14 lb
Dynamic Load Rating
6,260 lbf
Roller Bearing Type
Ball Bearing
Includes Scrapers
Scrapers Included
Resistance Properties
Corrosion Resistance
For Shaft Type
Round
Carriage Type
Single
Minimum Operating Temperature
250 Degrees F
Bearing Material
Aluminum Alloy
Maximum Operating Temperature
392 Degrees F
Housing Material Name
Aluminum Alloy
System of Measurement
Inch

Description

Single Roller Pillow Block, Includes Scrapers Scrapers Included, System of Measurement Inch, For Shaft Diameter 3 in, Overall Length 5.5 in, Overall Width 8.375 in, Overall Height 5.5 in, Center Height 3.5 in, Dynamic Load Rating 6,260 lbf, Carriage Type Single, Mount Hole Center to Center Width 7 in, Mount Hole Center to Center Length 4 in, For Shaft Type Round, Mounting Hole Diameter 0.65625 in, Shaft Center to Mount Hole Width 3.625 in, Bearing Material Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.