Zoro Homepage

Standard Linear Bearing, 1-1/4 In.

  • Mfr # FLN20

  • Zoro # G1854133


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Outside Dia.
2 in
Material
Aluminum
Length
2 5/8 in
Max. Pv
20,000 lb/sq in-fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLN20
Zoro #
G1854133
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
2 in
Length
2 5/8 in
Outside Dia. Tolerance
+/-0.001
Dimension E
60 in
Dimension B
2 in
Inside Dia.
1/4 in
Inside Dia. Tolerance
+/-0.001
Dimension C
2.625 in
Dimension G
3/16
Dimension F
0.201 in
Slot Width (In.)
0.625
Overall Length
2 5/8 in
Outside Diameter
2 in
Inside Diameter
1/4 in
Slot Width
0.625 in
Inside Diameter Tolerance
+0.0009/+0.0004 in
Outside Diameter Tolerance
+0.0008 in

Description

Standard Linear Bearing, System of Measurement Inch, Running Clearance Class Precision, Inside Diameter 1/4 in, Outside Diameter 2 in, Overall Length 2 5/8 in, Static Load Capacity 5,415 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series FLN, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Open, Inside Diameter Tolerance +0.0009/+0.0004 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.