Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Linear Bearing, 1 In.

  • Mfr # FLN16

  • Zoro # G1526402


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Type
Open
Outside Dia.
1 9/16 in
Material
Aluminum
Static Load Capacity
7,050 lbf
Dimension F
0.136 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLN16
Zoro #
G1526402
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1 9/16 in
Dimension F
0.136 in
Length
2 1/4 in
Inside Dia. Tolerance
+/-0.001
Dimension B
1.563 in
Dimension E
60 in
Dimension G
1/8
Dimension C
2.25 in
Inside Dia.
1 in
Outside Dia. Tolerance
+/-0.001
Slot Width (In.)
0.563
Inside Diameter
1 in
Outside Diameter Tolerance
+0.0003/+0.0003 in
Slot Width
0.563 in
Outside Diameter
1 5/8 in
Inside Diameter Tolerance
+0.0046/+0.0003 in
Overall Length
2 1/4 in

Details

Item
Standard Linear Bearing
Type
Open
Material
Aluminum
Static Load Capacity
7,050 lbf
Max. Pv
20,000 lb/sq in-fpm
Temp. Range
0 Degrees to 400 Degrees F
For Use With
Support and Feather Rails
Accelerated Speed
14 Feet/Second
Slot Angle (Degrees)
60
Self-Alignment
Yes
Color
Red
Lubrication
Self Lubricating
Liner
Frelon(TM) Gold
Bearing Type
Open
System of Measurement
Inch
Minimum Operating Temperature
-400 Degrees F
Running Clearance Class
Precision
Static Load Capacity (N)
7,050 lbf
Maximum Operating Temperature
400 Degrees F
Series
FLN
Slot Angle
60 Degrees
Between Grooves
0.5 in
Maximum PV
20,000 lb/sq in-fpm
Self-Lubrication
Self-Lubricating

Description

Standard Linear Bearing, System of Measurement Inch, Running Clearance Class Precision, Inside Diameter 1 in, Outside Diameter 1 5/8 in, Overall Length 2 1/4 in, Static Load Capacity 7,050 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series FLN, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.