Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Linear Bearing, 12mm

  • Mfr # FM12

  • Zoro # G1988515


product price: $25.19
/ea

Key Features

Type
Closed
Outside Dia.
22 mm
Material
Aluminum
Dimension C
32 mm
Inside Dia. Tolerance
+/-0.001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM12
Zoro #
G1988515
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
22 mm
Dimension C
32 mm
Inside Dia. Tolerance
+/-0.001
Outside Dia. Tolerance
+/-0.001
Dimension B
22 mm
Inside Dia.
12 mm
Length
32 mm
Inside Diameter Tolerance
+0.093/+0.066 mm
Outside Diameter Tolerance
+0.003/+0.008 mm
Outside Diameter
22 mm
Inside Diameter
12 mm
Overall Length
32 mm

Details

Item
Standard Linear Bearing
Type
Closed
Material
Aluminum
Max. Pv
20,000 lb/sq in-fpm
Temp. Range
0 Degrees to 400 Degrees F
For Use With
Linear Motion Shafts
Static Load Capacity
7,907 N
Color
Blue
Bearing Type
Closed
Lubrication
Self Lubricating
Self-Alignment
Yes
Accelerated Speed
14 Feet/Second
Between Grooves (mm)
20
Liner
Frelon(TM) Gold
Series
FM
Minimum Operating Temperature
-400 Degrees F
Maximum Operating Temperature
400 Degrees F
System of Measurement
Metric
Static Load Capacity (N)
806 lbf
Running Clearance Class
Precision
Maximum PV
20,000 lb/sq in-fpm
Self-Lubrication
Self-Lubricating
Between Grooves
6 mm

Description

Standard Linear Bearing, System of Measurement Metric, Running Clearance Class Precision, Inside Diameter 12 mm, Outside Diameter 22 mm, Overall Length 32 mm, Static Load Capacity 7,907 N, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series FM, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed, Inside Diameter Tolerance +0.093/+0.066 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.