Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Linear Bearing, 12mm

  • Mfr # FMN12

  • Zoro # G2034566


product price: $29.99
/ea

Key Features

Type
Open
Outside Dia.
22 mm
Material
Aluminum
Inside Dia.
12 mm
Dimension B
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMN12
Zoro #
G2034566
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
22 mm
Inside Dia.
12 mm
Dimension B
22 mm
Dimension E
60 in
Dimension C
32 mm
Inside Dia. Tolerance
+/-0.001
Outside Dia. Tolerance
+/-0.001
Length
32 mm
Inside Diameter Tolerance
+0.093/+0.066 mm
Slot Width
7.6 mm
Inside Diameter
12 mm
Overall Length
32 mm
Outside Diameter
21.99 mm
Outside Diameter Tolerance
+0.003/+0.008 mm

Details

Item
Standard Linear Bearing
Type
Open
Material
Aluminum
Max. Pv
20,000 lb/sq in-fpm
For Use With
Support and Feather Rails
Static Load Capacity
7,907 N
Temp. Range
0 Degrees to 400 Degrees F
Slot Angle (Degrees)
60
Bearing Type
Open
Self-Alignment
Yes
Liner
Frelon(TM) Gold
Between Grooves (mm)
20
Lubrication
Self Lubricating
Color
Blue
Accelerated Speed
14 Feet/Second
Minimum Operating Temperature
-400 Degrees F
Maximum Operating Temperature
400 Degrees F
Running Clearance Class
Precision
Series
FMN
Static Load Capacity (N)
806 lbf
System of Measurement
Metric
Between Grooves
6 mm
Maximum PV
20,000 lb/sq in-fpm
Slot Angle
78 Degrees
Self-Lubrication
Self-Lubricating

Description

Standard Linear Bearing, System of Measurement Metric, Running Clearance Class Precision, Inside Diameter 12 mm, Outside Diameter 21.99 mm, Overall Length 32 mm, Static Load Capacity 7,907 N, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series FMN, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Bearing Type Open, Inside Diameter Tolerance +0.093/+0.066 mm, Maximum PV 20,000 lb/sq in-fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.