Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Linear Bearing, 1/4 In.

  • Mfr # FL04

  • Zoro # G3484302


product price: $27.19
/ea

Key Features

Type
Closed
Outside Dia.
1/2 in
Material
Aluminum
Static Load Capacity
600 lbf
Outside Dia. Tolerance
+/-0.001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FL04
Zoro #
G3484302
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1/2 in
Outside Dia. Tolerance
+/-0.001
Length
3/4 in
Inside Dia.
1/4 in
Dimension C
0.75 in
Inside Dia. Tolerance
+/-0.001
Dimension B
0.5 in
Outside Diameter
1/2 in
Inside Diameter Tolerance
+0.0001/+0.0002 in
Inside Diameter
1/4 in
Overall Length
3/4 in
Outside Diameter Tolerance
+0.009 in

Details

Item
Standard Linear Bearing
Type
Closed
Material
Aluminum
Static Load Capacity
600 lbf
Max. Pv
20,000 lb/sq in-fpm
Temp. Range
0 Degrees to 400 Degrees F
For Use With
Linear Motion Shafts
Lubrication
Self Lubricating
Liner
Frelon(TM) Gold
Bearing Type
Closed
Color
Red
Self-Alignment
Yes
Accelerated Speed
14 Feet/Second
Running Clearance Class
Precision
Maximum Operating Temperature
400 Degrees F
System of Measurement
Inch
Series
FL
Minimum Operating Temperature
-400 Degrees F
Static Load Capacity (N)
600 lbf
Between Grooves
0.125 in
Maximum PV
20,000 lb/sq in-fpm
Self-Lubrication
Self-Lubricating

Description

Standard Linear Bearing, System of Measurement Inch, Running Clearance Class Precision, Inside Diameter 1/4 in, Outside Diameter 1/2 in, Overall Length 3/4 in, Static Load Capacity 600 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series FL, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed, Inside Diameter Tolerance +0.0001/+0.0002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.