Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Linear Bearing, 20mm

  • Mfr # FMN20

  • Zoro # G1602885


product price: $46.69
/ea

Key Features

Type
Open
Outside Dia.
32 mm
Material
Aluminum Alloy
Inside Dia. Tolerance
+/-0.001
Dimension C
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMN20
Zoro #
G1602885
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
32 mm
Inside Dia. Tolerance
+/-0.001
Dimension C
45 mm
Dimension B
32 mm
Dimension E
60 in
Outside Dia. Tolerance
+/-0.001
Inside Dia.
20 mm
Length
45 mm
Inside Diameter
20 mm
Overall Length
45 mm
Outside Diameter Tolerance
+0.003/+0.008 mm
Slot Width
10.8 mm
Inside Diameter Tolerance
+0.009/+0.096 mm
Outside Diameter
31.99 mm

Details

Item
Standard Linear Bearing
Type
Open
Material
Aluminum Alloy
Temp. Range
0 Degrees to 400 Degrees F
Max. Pv
20,000 lb/sq in-fpm
For Use With
Support and Feather Rails
Static Load Capacity
18,541 N
Lubrication
Self Lubricating
Between Grooves (mm)
28
Liner
Frelon(TM) Gold
Color
Blue
Bearing Type
Open
Slot Angle (Degrees)
60
Self-Alignment
Yes
Accelerated Speed
14 Feet/Second
Running Clearance Class
Precision
System of Measurement
Metric
Static Load Capacity (N)
1,890 lbf
Minimum Operating Temperature
-400 Degrees F
Series
FMN
Maximum Operating Temperature
400 Degrees F
Between Grooves
10 mm
Maximum PV
20,000 lb/sq in-fpm
Self-Lubrication
Self-Lubricating
Slot Angle
60 Degrees

Description

Standard Linear Bearing, System of Measurement Metric, Running Clearance Class Precision, Inside Diameter 20 mm, Outside Diameter 31.99 mm, Overall Length 45 mm, Static Load Capacity 18,541 N, Material Aluminum Alloy, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series FMN, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Bearing Type Open, Inside Diameter Tolerance +0.009/+0.096 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.