Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Linear Bearing, 30mm

  • Mfr # FMN30

  • Zoro # G1021115


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Type
Open
Outside Dia.
47 mm
Material
Aluminum
Dimension C
68 mm
Max. Pv
20,000 lb/sq in-fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMN30
Zoro #
G1021115
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
47 mm
Dimension C
68 mm
Dimension B
47 mm
Inside Dia. Tolerance
+/-0.001
Outside Dia. Tolerance
+/-0.001
Inside Dia.
30 mm
Dimension E
72 in
Length
68 mm
Outside Diameter Tolerance
+0.002/+0.007 mm
Inside Diameter Tolerance
+0.009/+0.096 mm
Outside Diameter
46.99 mm
Slot Width
14.2 mm
Overall Length
68 mm
Inside Diameter
30 mm

Details

Item
Standard Linear Bearing
Type
Open
Material
Aluminum
Max. Pv
20,000 lb/sq in-fpm
For Use With
Support and Feather Rails
Static Load Capacity
42,026 N
Temp. Range
0 Degrees to 400 Degrees F
Bearing Type
Open
Liner
Frelon(TM) Gold
Between Grooves (mm)
48
Self-Alignment
Yes
Accelerated Speed
14 Feet/Second
Slot Angle (Degrees)
72
Color
Blue
Lubrication
Self Lubricating
Series
FMN
Minimum Operating Temperature
-400 Degrees F
Running Clearance Class
Precision
System of Measurement
Metric
Static Load Capacity (N)
4,284 lbf
Maximum Operating Temperature
400 Degrees F
Slot Angle
72 Degrees
Between Grooves
15 mm
Self-Lubrication
Self-Lubricating
Maximum PV
20,000 lb/sq in-fpm

Description

Standard Linear Bearing, System of Measurement Metric, Running Clearance Class Precision, Inside Diameter 30 mm, Outside Diameter 46.99 mm, Overall Length 68 mm, Static Load Capacity 42,026 N, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series FMN, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Bearing Type Open, Inside Diameter Tolerance +0.009/+0.096 mm, Maximum PV 20,000 lb/sq in-fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.