Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Linear Bearing, 3/16 In.

  • Mfr # FL03

  • Zoro # G1723881


product price: $18.19
/ea

Key Features

Type
Closed
Outside Dia.
3/8 in
Material
Aluminum
Dimension B
0.375 in
For Use With
Linear Motion Shafts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FL03
Zoro #
G1723881
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3/8 in
Dimension B
0.375 in
Outside Dia. Tolerance
+/-0.001
Length
9/16 in
Inside Dia. Tolerance
+/-0.001
Dimension C
0.562 in
Inside Dia.
3/16 in
Outside Diameter Tolerance
+0.005/+0.004 in
Inside Diameter Tolerance
+0.0004/+0.0007 in
Inside Diameter
1/4 in
Outside Diameter
3/8 in
Overall Length
1/2 in

Details

Item
Standard Linear Bearing
Type
Closed
Material
Aluminum
For Use With
Linear Motion Shafts
Temp. Range
0 Degrees to 400 Degrees F
Max. Pv
20,000 lb/sq in-fpm
Static Load Capacity
220 lbf
Liner
Frelon(TM) Gold
Self-Alignment
Yes
Lubrication
Self Lubricating
Bearing Type
Closed
Color
Red
Accelerated Speed
14 Feet/Second
Running Clearance Class
Precision
System of Measurement
Inch
Static Load Capacity (N)
220 lbf
Series
FL
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-400 Degrees F
Maximum PV
20,000 lb/sq in-fpm
Self-Lubrication
Self-Lubricating

Description

Standard Linear Bearing, System of Measurement Inch, Running Clearance Class Precision, Inside Diameter 1/4 in, Outside Diameter 3/8 in, Overall Length 1/2 in, Static Load Capacity 220 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series FL, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed, Inside Diameter Tolerance +0.0004/+0.0007 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.