Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Linear Bearing, 3/8 In.

  • Mfr # FLN06

  • Zoro # G2518074


product price: $24.19
/ea

Key Features

Type
Open
Outside Dia.
5/8 in
Material
Aluminum
Outside Dia. Tolerance
+/-0.001
Dimension C
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLN06
Zoro #
G2518074
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
5/8 in
Outside Dia. Tolerance
+/-0.001
Dimension C
0.875 in
Inside Dia. Tolerance
+/-0.001
Dimension B
0.625 in
Dimension E
60 in
Dimension G
7/16
Dimension F
0.094 in
Length
7/8 in
Inside Dia.
3/8 in
Slot Width (In.)
0.250
Overall Length
3/4 in
Outside Diameter Tolerance
+0.005/+0.004 in
Inside Diameter
3/8 in
Slot Width
0.25 in
Outside Diameter
5/8 in
Inside Diameter Tolerance
+0.0001/+0.0002 in

Details

Item
Standard Linear Bearing
Type
Open
Material
Aluminum
For Use With
Support and Feather Rails
Temp. Range
0 Degrees to 400 Degrees F
Static Load Capacity
1,020 lbf
Max. Pv
20,000 lb/sq in-fpm
Accelerated Speed
14 Feet/Second
Self-Alignment
Yes
Color
Red
Slot Angle (Degrees)
60
Lubrication
Self Lubricating
Bearing Type
Open
Liner
Frelon(TM) Gold
System of Measurement
Inch
Maximum Operating Temperature
400 Degrees F
Running Clearance Class
Precision
Series
FLN
Static Load Capacity (N)
1,020 lbf
Minimum Operating Temperature
-400 Degrees F
Between Grooves
0.187 in
Self-Lubrication
Self-Lubricating
Slot Angle
60 Degrees
Maximum PV
20,000 lb/sq in-fpm

Description

Standard Linear Bearing, System of Measurement Inch, Running Clearance Class Precision, Inside Diameter 3/8 in, Outside Diameter 5/8 in, Overall Length 3/4 in, Static Load Capacity 1,020 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series FLN, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Open, Inside Diameter Tolerance +0.0001/+0.0002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.