Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Linear Bearing, 8mm

  • Mfr # FMN08

  • Zoro # G2653061


product price: $50.89
/ea

Key Features

Type
Open
Outside Dia.
16 mm
Material
Aluminum
For Use With
Support and Feather Rails
Dimension E
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FMN08
Zoro #
G2653061
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
16 mm
Dimension E
60 in
Inside Dia. Tolerance
+/-0.001
Inside Dia.
8 mm
Outside Dia. Tolerance
+/-0.001
Dimension C
25 mm
Dimension B
16 mm
Length
25 mm
Outside Diameter Tolerance
+0.006/+0.001 mm
Outside Diameter
15.99 mm
Inside Diameter
8 mm
Slot Width
5.1 mm
Inside Diameter Tolerance
+0.085/+0.063 mm
Overall Length
25 mm

Details

Item
Standard Linear Bearing
Type
Open
Material
Aluminum
For Use With
Support and Feather Rails
Static Load Capacity
4,120 N
Max. Pv
20,000 lb/sq in-fpm
Temp. Range
0 Degrees to 400 Degrees F
Bearing Type
Open
Self-Alignment
Yes
Between Grooves (mm)
14
Slot Angle (Degrees)
60
Liner
Frelon(TM) Gold
Lubrication
Self Lubricating
Accelerated Speed
14 Feet/Second
Color
Blue
Static Load Capacity (N)
420 lbf
Running Clearance Class
Precision
System of Measurement
Metric
Minimum Operating Temperature
-400 Degrees F
Maximum Operating Temperature
400 Degrees F
Series
FMN
Slot Angle
60 Degrees
Self-Lubrication
Self-Lubricating
Between Grooves
5.33 mm
Maximum PV
20,000 lb/sq in-fpm

Description

Standard Linear Bearing, System of Measurement Metric, Running Clearance Class Precision, Inside Diameter 8 mm, Outside Diameter 15.99 mm, Overall Length 25 mm, Static Load Capacity 4,120 N, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series FMN, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Bearing Type Open, Inside Diameter Tolerance +0.085/+0.063 mm, Maximum PV 20,000 lb/sq in-fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.