Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Rail, Aluminum, 300mm L, 38mm H

  • Mfr # SRM20PD-0300-SL

  • Zoro # G609615978


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Unfinished
Mounting Hole Size
6 mm
Thread Size
M6
Mounting Hole Center to Center
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRM20PD-0300-SL
Zoro #
G609615978
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Size
6 mm
Thread Size
M6
Bolt Size
1 in
Rail Mount Hole Thread Size
M6 x 1.00
Center Height
38 mm
Rail Mount Hole Center to Center Width
37 mm
Rail Top Width
9.53 mm
Rail Base Overall Width
56 mm
Shaft Diameter
20 mm
Length Tolerance
+0/-3.2 mm
Rail Mount Hole Center to Center Length
150 mm
Shaft Length
300 mm
Weight Per Length
1,380 g/m
Compatible Shaft Diameter
20 mm
Overall Width
56 mm
Overall Length
300 mm
Mystery Dimension
38 mm
Base Height
6.35 mm

Details

Item
Linear Shaft Support Rail
Material
Aluminum
Finish
Unfinished
Mounting Hole Center to Center
150 mm
For Use With
Linear Shafting
Standards
ISO
Shaft Material
Carbon Steel
Support Rail Material
Aluminum
System of Measurement
Metric
Product Type
Linear Support Rail
Shaft Material Grade
1060
Support Rail Drilling
Pre-Drilled
Rail End to Hole
75 mm
Series
SRMPD
Surface Hardness - Minimum
60 HRC
Profile Type
Standard Profile
Mounting Hole Center to Shaft End
75 mm
Mounting Hole Type
Threaded
Mounting Surface to Shaft Center
38 mm

Description

Linear Shaft Support Rail, System of Measurement Metric, Overall Length 300 mm, Material Aluminum, Finish Unfinished, Mounting Surface to Shaft Center 38 mm, Overall Width 56 mm, Overall Height Not Applicable, Mystery Dimension 38 mm, Thread Size M6, Mounting Hole Center to Center 150 mm, Mounting Hole Center to Shaft End 75 mm, Base Height 6.35 mm, Profile Type Standard Profile, Bolt Size 1 in, Standards ISO, For Use With Linear Shafting, Mounting Hole Size 6 mm, Mounting Hole Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.