Zoro Homepage

Support Rail, Aluminum, 400mm L, 64mm H

  • Mfr # SRM40PD-0400-SL

  • Zoro # G909615968


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Bolt Size
1.5 in
Mounting Hole Center to Center
200 mm
For Use With
Linear Shafting
Mounting Hole Size
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRM40PD-0400-SL
Zoro #
G909615968
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
1.5 in
Mounting Hole Size
10 mm
Thread Size
M10
Rail Mount Hole Center to Center Width
55 mm
Rail Base Overall Width
78 mm
Center Height
64 mm
Rail Top Width
17.46 mm
Rail Mount Hole Thread Size
M10 x 1.5
Shaft Length
400 mm
Shaft Diameter
40 mm
Rail Mount Hole Center to Center Length
200 mm
Length Tolerance
+0/-3.2 mm
Mystery Dimension
64 mm
Compatible Shaft Diameter
40 mm
Overall Width
78 mm
Base Height
9.53 mm
Overall Length
400 mm

Description

Linear Shaft Support Rail, System of Measurement Metric, Overall Length 400 mm, Material Aluminum, Finish Unfinished, Mounting Surface to Shaft Center 64 mm, Overall Width 78 mm, Overall Height Not Applicable, Mystery Dimension 64 mm, Thread Size M10, Mounting Hole Center to Center 200 mm, Mounting Hole Center to Shaft End 100 mm, Base Height 9.53 mm, Profile Type Standard Profile, Bolt Size 1.5 in, Standards ISO, For Use With Linear Shafting, Mounting Hole Size 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.