Zoro Homepage

Support Rail, Aluminum, 400mm L, 70mm H

  • Mfr # SRM50PD-0400-SL

  • Zoro # G909616095


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Mounting Hole Size
12 mm
For Use With
Linear Shafting
Finish
Unfinished
Thread Size
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRM50PD-0400-SL
Zoro #
G909616095
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Size
12 mm
Thread Size
M12
Bolt Size
1.75 in
Shaft Length
400 mm
Rail Top Width
20.3 mm
Rail Mount Hole Center to Center Length
200 mm
Center Height
70 mm
Shaft Diameter
50 mm
Rail Mount Hole Thread Size
M12 x 1.75
Rail Mount Hole Center to Center Width
62 mm
Rail Base Overall Width
82 mm
Length Tolerance
+0/-3.2 mm
Compatible Shaft Diameter
50 mm
Overall Width
82 mm
Base Height
10.5 mm
Overall Length
400 mm
Mystery Dimension
70 mm

Description

Linear Shaft Support Rail, System of Measurement Metric, Overall Length 400 mm, Material Aluminum, Finish Unfinished, Mounting Surface to Shaft Center 70 mm, Overall Width 82 mm, Overall Height Not Applicable, Mystery Dimension 70 mm, Thread Size M12, Mounting Hole Center to Center 200 mm, Mounting Hole Center to Shaft End 100 mm, Base Height 10.5 mm, Profile Type Standard Profile, Bolt Size 1.75 in, Standards ISO, For Use With Linear Shafting, Mounting Hole Size 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.