Zoro Homepage

Support Rail, Aluminum, 600mm L, 28.5mm H

  • Mfr # SRM16-0600-SL

  • Zoro # G009615691


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Mounting Hole Center to Center
150 mm
Bolt Size
0.8 in
For Use With
Linear Shafting
Mounting Hole Size
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRM16-0600-SL
Zoro #
G009615691
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.8 in
Mounting Hole Size
5 mm
Thread Size
M5
Length Tolerance
+0/-3.2 mm
Weight Per Length
1,004 g/m
Center Height
28.5 mm
Rail Mount Hole Center to Center Width
33 mm
Shaft Diameter
16 mm
Rail Top Width
7.94 mm
Rail Base Overall Width
48 mm
Shaft Length
600 mm
Mystery Dimension
28.5 mm
Compatible Shaft Diameter
16 mm
Base Height
6.35 mm
Overall Width
48 mm
Overall Length
600 mm

Description

Linear Shaft Support Rail, System of Measurement Metric, Overall Length 600 mm, Material Aluminum, Finish Unfinished, Mounting Surface to Shaft Center 28.5 mm, Overall Width 48 mm, Overall Height Not Applicable, Mystery Dimension 28.5 mm, Thread Size M5, Mounting Hole Center to Center 150 mm, Mounting Hole Center to Shaft End 75 mm, Base Height 6.35 mm, Profile Type Standard Profile, Bolt Size 0.8 in, Standards ISO, For Use With Linear Shafting, Mounting Hole Size 5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.