Zoro Homepage

Support Rail, Aluminum, 600mm L, 28mm H

  • Mfr # SRM12-0600-SL

  • Zoro # G509615689


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Bolt Size
0.7 in
Mounting Hole Center to Center
120 mm
Mounting Hole Size
4 mm
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRM12-0600-SL
Zoro #
G509615689
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.7 in
Mounting Hole Size
4 mm
Thread Size
M4
Center Height
28 mm
Length Tolerance
+0/-3.2 mm
Shaft Length
600 mm
Rail Base Overall Width
43 mm
Rail Mount Hole Center to Center Width
29 mm
Rail Top Width
6.6 mm
Shaft Diameter
12 mm
Weight Per Length
803 g/m
Base Height
4.76 mm
Overall Width
48 mm
Overall Length
600 mm
Mystery Dimension
28 mm
Compatible Shaft Diameter
12 mm

Description

Linear Shaft Support Rail, System of Measurement Metric, Overall Length 600 mm, Material Aluminum, Finish Unfinished, Mounting Surface to Shaft Center 28 mm, Overall Width 48 mm, Overall Height Not Applicable, Mystery Dimension 28 mm, Thread Size M4, Mounting Hole Center to Center 120 mm, Mounting Hole Center to Shaft End 60 mm, Base Height 4.76 mm, Profile Type Standard Profile, Bolt Size 0.7 in, Standards ISO, For Use With Linear Shafting, Mounting Hole Size 4 mm, Mounting Hole Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.