Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Rail, Aluminum, 600mm L, 28mm H

  • Mfr # SRM12PD-0600-SL

  • Zoro # G309615988


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Mounting Hole Size
4 mm
Mounting Hole Center to Center
120 mm
Finish
Unfinished
Thread Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRM12PD-0600-SL
Zoro #
G309615988
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Size
4 mm
Thread Size
M4
Bolt Size
0.7 in
Shaft Length
600 mm
Rail Mount Hole Center to Center Width
29 mm
Length Tolerance
+0/-3.2 mm
Rail Mount Hole Thread Size
M4 x 0.70
Shaft Diameter
12 mm
Rail Mount Hole Center to Center Length
120 mm
Center Height
28 mm
Weight Per Length
803 g/m
Rail Top Width
6.6 mm
Rail Base Overall Width
43 mm
Overall Width
48 mm
Base Height
4.76 mm
Compatible Shaft Diameter
12 mm
Mystery Dimension
28 mm
Overall Length
600 mm

Details

Item
Linear Shaft Support Rail
Material
Aluminum
Mounting Hole Center to Center
120 mm
Finish
Unfinished
For Use With
Linear Shafting
Rail End to Hole
60 mm
Shaft Material
Carbon Steel
Product Type
Linear Support Rail
Support Rail Material
Aluminum
Support Rail Drilling
Pre-Drilled
Shaft Material Grade
1060
Standards
ISO
System of Measurement
Metric
Surface Hardness - Minimum
60 HRC
Mounting Hole Type
Threaded
Profile Type
Standard Profile
Mounting Hole Center to Shaft End
60 mm
Series
SRMPD
Mounting Surface to Shaft Center
28 mm

Description

Linear Shaft Support Rail, System of Measurement Metric, Overall Length 600 mm, Material Aluminum, Finish Unfinished, Mounting Surface to Shaft Center 28 mm, Overall Width 48 mm, Overall Height Not Applicable, Mystery Dimension 28 mm, Thread Size M4, Mounting Hole Center to Center 120 mm, Mounting Hole Center to Shaft End 60 mm, Base Height 4.76 mm, Profile Type Standard Profile, Bolt Size 0.7 in, Standards ISO, For Use With Linear Shafting, Mounting Hole Size 4 mm, Mounting Hole Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.